Menu Search
General Purpose Nuts Nut, Hex; Mild Steel; Galvanized Finish; 1/2 in.

UNISTRUT CORP #HHXN050-EG

Nut, Hex; Mild Steel; Galvanized Finish; 1/2 in.

SKU #78636485002
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hex Nut
Size: 1/2 in.
Material: Mild Steel
Finish: Electro-Galvanized