Menu Search
METALLICS #JNYN163

Nut, Hex Lock; Steel; Zinc-plated Finish; 1/4-20

SKU # 63972080478
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hex Lock Nut
Size: 1/4-20
Material: Steel
Finish: Zinc-plated

Additional Info: Packaging: 100