Hex Nut, 1/4-20, Steel, Zinc Plated

SKU: 63972080439
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Hex Nut
Size: 1/4-20
Material: Steel
Finish: Zinc-plated
General Purpose Nuts: Type - Hex Nut; Size - 1/4-20; Material - Steel; Finish - Zinc Plated; Additional Information - Grade 5. Package: Jar 100
Additional Info: Grade 5. Package: Jar 100