Menu Search
GREAT LAKES FASTENERS #25CNNEZ

Nut, Insert Lock; Nylon; 1/4-20

SKU # 78868592001
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insert Locknut
Head Type: Hex
Size: 1/4-20
Material: Nylon
Finish: Zinc-plated

Additional Info: Pitch: Coarse