GENERIC - SCREWS - NUTS - BOLTS #1/2-13-HEX-NUT

Hex Nut, 1/2-13, Steel, Zinc Plated

SKU: 78008074923
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hex Nut
Size: 1/2-13
Material: Steel
Finish: Zinc-plated
Description
General Purpose Nuts: Type - Hex Nut; Size - 1/2-13; Material - Steel; Finish - Zinc Plated