Menu Search
General Purpose Nuts Nut, Hex Lock; Stainless Steel; 1/4-20
FASTENAL #1170925

Nut, Hex Lock; Stainless Steel; 1/4-20

SKU # 78998798982
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Hex Lock Nut
Size: 1/4-20
Material: Stainless Steel

Additional Info: Grade 18-8. Packaging: 25