Menu Search
General Purpose Nuts Nut, Lock; Nylon Insert; 3/4-10

FASTEC #34CHNLNZ

Nut, Lock; Nylon Insert; 3/4-10

SKU #78972320300
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Lock Nut
Head Type: Hex
Size: 3/4-10
Material: Nylon Insert
Finish: Zinc-plated