FASTEC #516CHKNZ

Nut, Keps, 5/16-18, Hex Head, Zinc Plated

SKU: 78972320600
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Keps Nut
Head Type: Hex
Size: 5/16-18
Finish: Zinc-plated
Description
General Purpose Nuts: Type - Keps Nut; Head Type - Hex; Size - 5/16-18; Finish - Zinc Plated