Hex Nut 5/16-18 Steel, Zinc Plated Finish

SKU: 78972320940
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Hex Nut
Size: 5/16-18
Material: Steel
Finish: Zinc-plated
General Purpose Nuts: Type - Hex Nut; Size - 5/16-18; Material - Steel; Finish - Zinc Plated