EATON B-LINE SERIES #5/8-HN-YZN-BOXED

Nut, Hexagonal Head, Steel, 5/8 in.-11

SKU: 79903820896
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Hex Nut
Size: 5/8 in.-11
Finish: Yellow Zinc
Description
General Purpose Nuts: Type - Hex Nut; Size - 5/8 in.-11; Finish - Yellow Zinc; Additional Information - Boxed, Dimension: 15/16 in. W x 35/64 in. D
Additional Info: Boxed, Dimension: 15/16 in. W x 35/64 in. D