You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON B-LINE SERIES #BFVHN1/2

Nut, Hex; Fiberglass; Resin Finish; 1/2-13

SKU # 78101101330
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hex Nut
Size: 1/2-13
Material: Fiberglass
Finish: Resin

Additional Info: Material Specification: Glass Reinforced Polyurethane