EATON B-LINE SERIES #1/4-HN-SB-BOXED

Hex Nut 1/4 in.-20 Bronze, Silicon Finish

SKU: 79903819022
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Hex Nut
Size: 1/4 in.-20
Material: Bronze
Finish: Silicon
Description
General Purpose Nuts: Type - Hex Nut; Size - 1/4 in.-20; Material - Bronze; Finish - Silicon; Additional Information - Boxed, Dimension: 7/16 in. W x 7/32 in. D
Additional Info: Boxed, Dimension: 7/16 in. W x 7/32 in. D