EATON B-LINE SERIES #1/2-HN-YZN-BOXED

Hex Nut 1/2-13 Steel, Yellow Zinc Finish

SKU: 79903820895
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hex Nut
Size: 1/2-13
Material: Steel
Finish: Yellow Zinc
Description
General Purpose Nuts: Type - Hex Nut; Size - 1/2-13; Material - Steel; Finish - Yellow Zinc