DOTTIE #5HN12

Hex Nut 1/2-13 Steel, Zinc Plated Finish

SKU: 78100213002
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hex Nut
Size: 1/2-13
Material: Steel
Finish: Zinc-plated
Description
General Purpose Nuts: Type - Hex Nut; Size - 1/2-13; Material - Steel; Finish - Zinc Plated