Menu Search
Search
CULLY ENTERPRISES #39516

Nut Assortment Kit, Hex Head, Steel

SKU # 08593739516
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Nut Assortment Kit
Head Type: Hex
Material: Steel
Contents: Assorted Nuts
Box Type: Box w/Dividers

General Purpose Nuts: Type - Nut Assortment Kit; Head Type - Hex; Material - Steel; Contents - Assorted Nuts, 6/32- 3/8; Box Type - Box w/Dividers