Menu Search
General Purpose Nuts Nut, Lock w/Nylon Insert; Steel; Low-Carbon Zinc Finish; 5/16 in.
BRIGHTON BEST #305166

Nut, Lock w/Nylon Insert; Steel; Low-Carbon Zinc Finish; 5/16 in.

SKU # 08289398919
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Locknut with Nylon Insert
Size: 5/16 in.
Material: Steel
Finish: Low-Carbon Zinc