BRIGHTON BEST #306058

Hex Nut, 1/2-13 Coarse, Zinc Yellow

SKU: 08289398921
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Hex Nut
Thread Size: 1/2-13 Coarse
Material: Grade 8 Medium Carbon Steel
Finish: Zinc Yellow
Manufacturer Series: 306
Description
BBI 306058 NUTFINHXGR8 1/2-13 YZ PK