×

Your shopping cart is empty.

AEROVOX 446030000

AEROVOX  446030000

Terminal Cover 1.5 in. Dia

AEROVOX

Manufacturer # 446030000

SKU: 78934298991





Product Description

General Purpose Mounting: Type - Terminal Cover; Size - 1.5 in. Dia; Material - Rubber Boot

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Terminal Cover
Size: Dia.: 1.5 in.
Material: Rubber Boot

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: