Menu Search
General Purpose Gloves Gloves, Cut Resistant, ATA Yarn Palm and Back, Large
WORLDWIDE PROTECTIVE PRODUCTS #505L

Gloves, Cut Resistant, ATA Yarn Palm and Back, Large

SKU # 43013498992 Manufacturer Series: ATA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Pair
Unable to add item to cart. Please try again.
Type: Coated Work Gloves
Size: Large
Color: Yellow
Cuff Type: Knit Wrist
Palm Type: ATA Yarn
Glove Style: ANSI Level 4
Back: ATA Yarn

These lightweight gloves provide increased dexterity during jobs that require cut resistance. The hybrid foam nitrile coating adds great abrasion resistance and a sure grip during oily applications. Gloves are made with ATA yarn to produce a softer feel and greater breathability with twice the cut resistance of 100 percent Aramid products. Precision sizing enhances flexibility and comfort. Gloves offer ANSI level 4 cut resistance.