WORLDWIDE PROTECTIVE PRODUCTS #510XL

Gloves, Cut Resistant, ANSI Level 3 Style, X-Large

SKU: 43013498988
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Coated Work Gloves
Size: X-Large
Color: Gray
Cuff Type: Knit Wrist
Palm Type: ATA Yarn
Glove Style: ANSI Level 3
Back: ATA Yarn
Manufacturer Series: ATA
Description
This glove is ideal for precise operations where cut resistance is needed. The polyurethane-coated palm allows both dry and greasy parts to be handled. Gloves are made with ATA yarn to produce a softer feel and greater breathability with twice the cut resistance of 100 percent Aramid products. Gloves offer ANSI level 3 cut resistance.