Menu Search
General Purpose Gloves Gloves, Protective, Water Resistant Style, Large

WESTCHESTER #2910/L

Gloves, Protective, Water Resistant Style, Large

SKU #66290902917
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Protector Gloves
Size: Large
Color: Blue
Cuff Type: Rolled
Palm Type: Nitrile
Glove Style: Water Resistant

West Chester Protector Gloves; Water Resistant Glove; Nitrile Palm; Rolled Cuff; Blue; Large; Additional Information: Thickness: 4 mil

Additional Info: Thickness: 4 mil