Menu Search
General Purpose Gloves Drivers Gloves Gunn-Cut, Flexible Keystone Thumbs Medium Deerskin Leather Palm

WESTCHESTER #9920K/M

Drivers Gloves Gunn-Cut, Flexible Keystone Thumbs Medium Deerskin Leather Palm

SKU #66290999204
Manufacturer Series: 9920K
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Drivers Gloves
Size: Medium
Cuff Type: Clean Self Hemmed
Palm Type: Deerskin Leather
Glove Style: Gunn-Cut
Back: Shirred Elastic Back

Multi-Purpose Gloves: Type - Drivers Gloves; Glove Style - Gunn-Cut, Flexible Keystone Thumbs; Palm - Deerskin Leather; Back - Shirred Elastic Back; Cuff - Clean Self Hemmed; Size - Medium; Additional Information - Premium Grade, Application: Construction, Masonry, Agriculture, Iron/Steel Work; Manufacturer Series - 9920K

Additional Info: Premium Grade, Application: Construction, Masonry, Agriculture, Iron/Steel Work