Menu Search
SUPERIOR GLOVE WORKS #P378GKGVBS

Drivers Gloves, Small, Tan, Keystone Thumbs, Cut, Puncture Resistant, Elastic Wrist Cuff

SKU # 77940697078 Manufacturer Series: P378GKGVB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: ANSI Level 4
Size: Small
Color: Tan
Lining: Kevlar
Cuff Type: Elastic Wrist
Palm Type: Goatskin Grain Leather
Glove Style: Keystone Thumbs
Back: Goatskin Grain Leather

Multi-Purpose Gloves: Type - ANSI Level 4; Glove Style - Keystone Thumbs, Cut, Puncture Resistant; Palm - Goatskin Grain Leather; Back - Goatskin Grain Leather; Cuff - Elastic Wrist; Color - Tan; Lining - Kevlar ; Size - Small; Additional Information - Dimension: 10.00 in. L, ATPV Rating: 36 cal./cm2; Manufacturer Series - P378GKGVB, Endura

Additional Info: Dimension: 10.00 in. L, ATPV Rating: 36 cal./cm2