SUPERIOR GLOVE WORKS #378GOBKLL

Endura Arc-Flash Driver Gloves, Large, Tan, Keystone Thumb, Slip On, Elastic Wrist Cuff, Kevlar Lining

SKU: 77940612681
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Drivers Glove
Size: Large
Color: Tan
Lining: Kevlar
Cuff Type: Open Cuff
Palm Type: Goatskin Grain
Glove Style: Keystone Thumb
Back: Goatskin Grain
Description
Kevlar-lined goat grain glove offers ASTM level-4 cut protection. Elasticized backs provide a snug fit, allowing gloves to slip on and off easily. Great care has been put into these gloves to minimize oil buildup, which can provide an additional source of flaming. Arc-flash testing placed these gloves at level 4. These supple goat-grain drivers gloves are processed with Superior's own Oilbloc treatment for exceptional water and oil repellency. Oil simply won't soak through, not hours -or even days -after being dropped onto leather. (Untreated leather absorbs oils and liquids within seconds of contact.) Gloves are highly stain resistant, without picking up contamination, provide greater safety. These gloves are also treated with Waterstop, a fluoro-chemical water-repellent emulsion for excellent water, oil, and stain-repellent properties. Note: these gloves are designed for spark and flame resistance, not thermal contact.
Additional Info: Length: 10 in., ATPV Rating: 21 cal./cm2