SUPERIOR GLOVE WORKS #P378GOBKLL

ANSI Level 4 Keystone Thumbs, Cut, Puncture Resistant 2X-Large Goatskin Grain Leather Palm

SKU: 77940697075
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: ANSI Level 4
Size: 2X-Large
Color: Tan
Lining: Kevlar
Cuff Type: Slip On
Palm Type: Goatskin Grain Leather
Glove Style: Keystone Thumbs
Back: Goatskin Grain Leather
Manufacturer Series: P378GOBKL
Description
Kevlar-lined goat grain glove offers ASTM level-4 cut protection. Elasticized backs provide a snug fit, allowing gloves to slip on and off easily. Great care has been put into these gloves to minimize oil buildup, which can provide an additional source of flaming. Arc-flash testing placed these gloves at level 4. These supple goat-grain drivers gloves are processed with Superior's own Oilbloc treatment for exceptional water and oil repellency. Oil simply won't soak through, not hours -or even days -after being dropped onto leather. (Untreated leather absorbs oils and liquids within seconds of contact.) Gloves are highly stain resistant, without picking up contamination, provide greater safety. These gloves are also treated with Waterstop, a fluoro-chemical water-repellent emulsion for excellent water, oil, and stain-repellent properties.
Additional Info: Dimension: 10.00 in. L, ATPV Rating: 21 cal./cm2