Menu Search
SHOWA BEST GLOVES #305L-09

Atlas Gloves, Coated Work, Atlas Style, Latex Palm, Large

SKU # 03805491429 Manufacturer Series: Xtra 305
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coated Work Gloves
Size: Large
Color: Blue/Gray
Material: Cotton/Polyester
Finish: Rough
Lining: Lined
Package Quantity: Pair
Gauge: 10 Gauge
Cuff Type: Knit Wrist
Palm Type: Latex
Palm Coating: Latex
Glove Style: Atlas

When your job demands abrasion resistance all the way up above the knuckles and gripping power while maintaining maximum dexterity; choose this glove. Knuckles are covered to provide more protection and dexterity. The cotton/polyester lining produces an extremely comfortable fit. The lightweight natural rubber coating provides outstanding grip. An elastic knit wrist secures the glove above the wrist for comfort and prevents debris from entering the glove.

Additional Info: Poly-Cotton