Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
SEATTLE GLOVE #5221-XL

Gloves, Work, Wing Thumbs Style, X-Large

SKU # 71082992007
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: X-Large
Color: Brown
Cuff Type: Rubberized Gauntlet
Palm Type: Cowhide Grain Leather
Glove Style: Wing Thumbs

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Wing Thumbs; Palm - Cowhide Grain Leather; Cuff - Rubberized Gauntlet, 4.00" Safety; Color - Brown, Striped-blue Cuff; Size - X-Large