SALISBURY #UWG-WPSC/M

Waterproof Pro Utility Gloves, Medium, Extended, FlexMesh Cuff, Warm Microfleece Lining

SKU: 78917992207
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Utility Gloves
Size: Medium
Lining: Warm Microfleece
Cuff Type: Extended
Back: Stretchable Nylon
Description
Multi-Purpose Gloves: Type - Utility Gloves; Back - Stretchable Nylon; Cuff - Extended, FlexMesh; Lining - Warm Microfleece; Size - Medium