Menu Search
Search
SALISBURY #SP-L

Gloves, Work, Gunn-Cut Pattern Style, Large

SKU # 78917988920 Manufacturer Series: Salpol
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: Large
Color: Black Palm
Color Family: Black
Material: Cowhide Split Leather
Lining: 3M Thinsulate
Cuff Type: Safety with Knit Wrist
Palm Type: Cowhide Split Leather
Glove Style: Gunn-Cut