SALISBURY #UWG-HUXT/L

Gloves, Utility Work, Large

SKU: 78917992202
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Utility Gloves
Size: Large
Cuff Type: Extended Wrist
Glove Style: Abrasion Resistant
Back: Stretchable Nylon
Description
Multi-Purpose Gloves: Type - Utility Gloves; Glove Style - Abrasion Resistant; Back - Stretchable Nylon; Cuff - Extended Wrist; Size - Large