Menu Search
REVCO #T50M

Tig Welder's Gloves, Medium, Navy, Keystone Thumbs, Dexterity, Fire Retardant Cotton Lining

SKU # 01333290397 Manufacturer Series: T50
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tig Welder's Gloves
Size: Medium
Color: Navy
Lining: Fire Retardant Cotton
Palm Type: Pearl Grain Kidskin
Glove Style: Keystone Thumbs
Back: Fire Retardant Cotton

The TIGSTER t50 TIG welding glove is made to fit snug for better hand control, and offers extra premium grain kidskin on the palm. A seamless index finger adds extra dexterity where it's needed most. The TIGSTER is made with flame-resistant cotton on the back to protect against sparks, and features our exclusive DragPatch to help extend the life of the glove. Kevlar stitching provides greater protection against sparks, and better abrasion resistance.