Menu Search
RADIANS #DPG70L

Gripper Gloves, Coated Work, Gripper Style, Large

SKU # 67432621803
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coated Work Gloves
Size: Large
Color: Yellow
Color Family: Yellow
Material: Cotton/Polyester
Package Quantity: Pair
Cuff Type: Knit Wrist
Palm Type: Rubber
Palm Coating: Rubber
Glove Style: Gripper Gloves
Back: Cotton/Polyester

Multi-Purpose Gloves: Type - Coated Work Gloves; Glove Style - Gripper Gloves; Palm - Rubber; Back - Cotton/Polyester; Cuff - Knit Wrist; Color - Yellow; Size - Large; Manufacturer Series - DeWalt