Menu Search
General Purpose Gloves Work Men Gloves, Men's, Brown, Economy Weight, Clute Pattern, Straight Thumb, Knit Wrist Cuff
PROTECTIVE INDUSTRIAL PRODUCTS #95-806

Work Men Gloves, Men's, Brown, Economy Weight, Clute Pattern, Straight Thumb, Knit Wrist Cuff

SKU # 61631400422
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Work Gloves
Size: Men's
Color: Brown
Lining: Unlined
Cuff Type: Knit Wrist
Palm Type: Cotton/Polyester Jersey
Glove Style: Economy Weight
Back: Cotton/Polyester Jersey

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Economy Weight, Clute Pattern, Straight Thumb; Palm - Cotton/Polyester Jersey ; Back - Cotton/Polyester Jersey ; Cuff - Knit Wrist; Color - Brown; Lining - Unlined; Size - Men's; Additional Information - Dimension: 9.80 in. L x 4.90 in. W

Additional Info: Dimension: 9.80 in. L x 4.90 in. W