Menu Search
General Purpose Gloves Work Gloves, X-Large, Brown/Black, Abrasion, Cut, Tear, Puncture Resistant

PROTECTIVE INDUSTRIAL PRODUCTS #120-4100/XL

Maximum Safety® Work Gloves, X-Large, Brown/Black, Abrasion, Cut, Tear, Puncture Resistant

SKU #61631406928
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Work Gloves
Size: X-Large
Color: Brown/Black
Lining: Kevlar®
Cuff Type: Slip-On with Elastic Back
Palm Type: Reinforced Goatskin Leather
Glove Style: Wing Thumb
Back: Leather

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Wing Thumb; Palm - Reinforced Goatskin Leather; Back - Leather; Cuff - Slip-on with Elastic Back; Color - Brown/Black; Lining - Kevlar®; Size - X-Large; Manufacturer Series - Maximum Safety®