Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #120-4100/S

Maximum Safety® Work Gloves, Small, Brown/Black, Abrasion, Cut, Tear, Puncture Resistant

SKU # 61631406927
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: Small
Color: Brown/Black
Lining: Kevlar®
Cuff Type: Slip-On with Elastic Back
Palm Type: Reinforced Goatskin Leather
Glove Style: Wing Thumb
Back: Leather

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Wing Thumb; Palm - Reinforced Goatskin Leather; Back - Leather; Cuff - Slip-on with Elastic Back; Color - Brown/Black; Lining - Kevlar®; Size - Small; Manufacturer Series - Maximum Safety®