Menu Search
General Purpose Gloves Work Gloves, Men's, White, Clute Pattern, Straight Thumbs, Abrasion Resistant, Knit Wrist Cuff

PROTECTIVE INDUSTRIAL PRODUCTS #92918O

Work Gloves, Men's, White, Clute Pattern, Straight Thumbs, Abrasion Resistant, Knit Wrist Cuff

SKU #61631400405
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Work Gloves
Size: Men's
Color: White
Lining: Unlined
Cuff Type: Knit Wrist
Palm Type: 18 oz Cotton Canvas
Glove Style: Clute Pattern
Back: 18 oz Cotton Canvas

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Clute Pattern, Straight Thumbs, Abrasion Resistant; Palm - 18 oz Cotton Canvas; Back - 18 oz Cotton Canvas; Cuff - Knit Wrist; Color - White; Lining - Unlined; Size - Men's; Additional Information - Double Palm, Coating Material: Uncoated, Dimension: 10.60 in. L x 5.90 in. W

Additional Info: Double Palm, Coating Material: Uncoated, Dimension: 10.60 in. L x 5.90 in. W