Menu Search
General Purpose Gloves Work Gloves, Men's, Tan, Clute Pattern, Straight Thumbs, Abrasion Resistant, Band Top Cuff

PROTECTIVE INDUSTRIAL PRODUCTS #92918BT

Work Gloves, Men's, Tan, Clute Pattern, Straight Thumbs, Abrasion Resistant, Band Top Cuff

SKU #61631400406
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Work Gloves
Size: Men's
Color: Tan
Lining: Unlined
Cuff Type: Band Top
Palm Type: 18 oz Cotton Canvas
Glove Style: Clute Pattern
Back: 18 oz Cotton Canvas

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Clute Pattern, Straight Thumbs, Abrasion Resistant; Palm - 18 oz Cotton Canvas; Back - 18 oz Cotton Canvas; Cuff - Band Top; Color - Tan; Lining - Unlined; Size - Men's; Additional Information - Double Palm, Nap-In, Coating Material: Uncoated, Dimension: 10.60 in. L x 5.90 in. W

Additional Info: Double Palm, Nap-In, Coating Material: Uncoated, Dimension: 10.60 in. L x 5.90 in. W