Menu Search
General Purpose Gloves Work Gloves, Men's, Natural, Clute Pattern, Straight Thumbs, Abrasion Resistant, Gauntlet Cuff

PROTECTIVE INDUSTRIAL PRODUCTS #92918GO

Work Gloves, Men's, Natural, Clute Pattern, Straight Thumbs, Abrasion Resistant, Gauntlet Cuff

SKU #61631400409
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Work Gloves
Size: Men's
Color: Natural
Lining: Unlined
Cuff Type: Gauntlet
Palm Type: 18 oz Cotton Canvas
Glove Style: Clute Pattern
Back: 18 oz Cotton Canvas

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Clute Pattern, Straight Thumbs, Abrasion Resistant; Palm - 18 oz Cotton Canvas; Back - 18 oz Cotton Canvas; Cuff - Gauntlet; Color - Natural; Lining - Unlined; Size - Men's; Additional Information - Double Palm, Coating Material: Uncoated

Additional Info: Double Palm, Coating Material: Uncoated