PROTECTIVE INDUSTRIAL PRODUCTS #90908BW

Work Gloves, Men's, Natural, Clute Pattern, Heavy Weight, Straight Thumbs, Knit Wrist Cuff

SKU: 61631401605
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Work Gloves
Size: Men's
Color: Natural
Lining: Unlined
Cuff Type: Knit Wrist
Palm Type: 8 oz Cotton Canvas
Glove Style: Clute Pattern
Back: 8 oz Cotton Canvas
Manufacturer Series: Premium Grade
Description
Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Clute Pattern, Heavy Weight, Straight Thumbs; Palm - 8 oz Cotton Canvas; Back - 8 oz Cotton Canvas; Cuff - Knit Wrist; Color - Natural; Lining - Unlined; Size - Men's; Additional Information - Coating Material: Uncoated; Manufacturer Series - Premium Grade
Additional Info: Coating Material: Uncoated