Menu Search

PROTECTIVE INDUSTRIAL PRODUCTS #91955PD

Premium Work Gloves, Men's, Hi-Vis Orange, Black Dots, Clute Pattern, Straight Thumbs, Abrasion Resistant

SKU: 61631402153
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Work Gloves
Size: Men's
Color: Hi-Vis Orange
Lining: Unlined
Cuff Type: Knit Wrist
Palm Type: 10 oz Cotton Canvas
Glove Style: Clute Pattern
Back: 10 oz Cotton Canvas
Description
Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Clute Pattern, Straight Thumbs, Abrasion Resistant; Palm - 10 oz Cotton Canvas, PVC Dot Grip; Back - 10 oz Cotton Canvas; Cuff - Knit Wrist; Color - Hi-Vis Orange, Black Dots; Lining - Unlined; Size - Men's; Manufacturer Series - Premium Grade