You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #864244

Work Gloves, Men's, Gray, Green/Pink Striped Back, Gunn-Cut, Wing Thumbs, Knit Wrist Cuff

SKU # 61631400791 Manufacturer Series: Regular Grade
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: Men's
Color: Gray
Color Family: Gray
Lining: Cotton
Cuff Type: Knit Wrist
Palm Type: Cowhide Leather
Glove Style: Gunn-Cut
Back: Fabric

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Gunn-Cut, Wing Thumbs; Palm - Cowhide Leather; Back - Fabric; Cuff - Knit Wrist; Color - Gray, Green/Pink Striped Back; Lining - Cotton ; Size - Men's; Additional Information - Dimension: 10.25 in. L x 5.25 in. W; Manufacturer Series - Regular Grade

Additional Info: Dimension: 10.25 in. L x 5.25 in. W