Menu Search
General Purpose Gloves Work Gloves, Men's, Gray, Green/Pink Striped Back, Clute Pattern, Straight Thumbs, Knit Wrist Cuff

PROTECTIVE INDUSTRIAL PRODUCTS #864104P

Economy Work Gloves, Men's, Gray, Green/Pink Striped Back, Clute Pattern, Straight Thumbs, Knit Wrist Cuff

SKU #61631400814
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Work Gloves
Size: Men's
Color: Gray
Lining: Cotton
Cuff Type: Knit Wrist
Palm Type: Split Cowhide Leather
Glove Style: Clute Pattern
Back: Fabric

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Clute Pattern, Straight Thumbs; Palm - Split Cowhide Leather ; Back - Fabric; Cuff - Knit Wrist; Color - Gray, Green/Pink Striped Back; Lining - Cotton; Size - Men's; Additional Information - Dimension: 10.00 in. L x 5.00 in. W; Manufacturer Series - Economy Grade

Additional Info: Dimension: 10.00 in. L x 5.00 in. W