PROTECTIVE INDUSTRIAL PRODUCTS #120-4070/M

Work Gloves, Medium, Hi-Vis Yellow Shell, Black Coating, Thinsulate Lining

SKU: 61631409253
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Work Gloves
Size: Medium
Color: Hi-Vis Yellow Shell
Lining: Thinsulate
Cuff Type: 3 mm Nylon Airprene Wrist
Palm Type: Synthetic Leather
Glove Style: Abrasion
Back: Spandex Fabric
Description
Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Abrasion, Cut, Tear, Puncture Resistant; Palm - Synthetic Leather, PVC Sandy Grip ; Back - Spandex Fabric; Cuff - 3 mm Nylon Airprene Wrist; Color - Hi-Vis Yellow Shell, Black Coating; Lining - Thinsulate; Size - Medium; Additional Information - Dimension: 9.60 in. L x 4.75 in. W
Additional Info: Dimension: 9.60 in. L x 4.75 in. W