Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #95809PDC

Work Gloves, Ladies, Brown, Clute Pattern, Regular Weight, Straight Thumbs, Abrasion, Cut Resistant

SKU # 61631400429
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: Women's
Color: Brown
Lining: Unlined
Cuff Type: Knit Wrist
Palm Type: Cotton Jersey
Glove Style: Clute Pattern
Back: Cotton Jersey

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Clute Pattern, Regular Weight, Straight Thumbs, Abrasion, Cut Resistant; Palm - Cotton Jersey, PVC Dot Grip; Back - Cotton Jersey; Cuff - Knit Wrist; Color - Brown; Lining - Unlined; Size - Ladies