PROTECTIVE INDUSTRIAL PRODUCTS #61249LS

Women's Work Gloves, Small, Red, Clute Pattern, Straight Thumbs, Full Finger, Slip-On Cuff

SKU: 61631400455
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Work Gloves
Size: Small
Color: Red
Lining: Lined
Cuff Type: Slip-On
Palm Type: Cotton
Glove Style: Clute Pattern
Back: Cotton
Manufacturer Series: Economy Grade
Description
Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Clute Pattern, Straight Thumbs, Full Finger; Palm - Cotton, Textured Vinyl Coated; Back - Cotton; Cuff - Slip-On; Color - Red; Lining - Lined; Size - Small; Manufacturer Series - Economy Grade