Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #34-C234/S

Unisex Work Gloves, Small, White Shell, Gray Coating, Abrasion, Cut, Tear, Puncture Resistant

SKU # 61631401785
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: Small
Color: White Shell
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Nylon
Glove Style: Abrasion
Back: 13 ga Nylon

Additional Info: Dimension: 8.90 in. L x 3.30 in. W