Menu Search

PROTECTIVE INDUSTRIAL PRODUCTS #381410S

Unisex Work Gloves, Small, Gray Shell, Black Palm/Fingers, Curved Finger, Seamless Knit Wrist Cuff

SKU: 61631402124
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Work Gloves
Size: Small
Color: Gray Shell
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: Cotton/Polyester
Glove Style: Curved Finger
Back: Cotton/Polyester
Description
Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Curved Finger; Palm - Cotton/Polyester, Nitrile Coated, Smooth Grip; Back - Cotton/Polyester; Cuff - Seamless Knit Wrist; Color - Gray Shell, Black Palm/Fingers; Lining - Lined; Size - Small; Additional Information - Dimension: 9.75 in. L x 3.50 in. W
Additional Info: Dimension: 9.75 in. L x 3.50 in. W