PROTECTIVE INDUSTRIAL PRODUCTS #35C500S

Unisex Work Gloves, Small, Gray, Medium Weight, Seamless Knit Wrist, Red Hem Cuff, Lined

SKU: 61631400245
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Work Gloves
Size: Small
Color: Gray
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 7 ga Cotton/Polyester
Glove Style: Medium Weight
Back: 7 ga Cotton/Polyester
Description
Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Medium Weight; Palm - 7 ga Cotton/Polyester; Back - 7 ga Cotton/Polyester; Cuff - Seamless Knit Wrist, Red Hem; Color - Gray; Lining - Lined; Size - Small; Additional Information - Coating Material: Uncoated, Dimension: 8.90 in. L x 3.50 in. W
Additional Info: Coating Material: Uncoated, Dimension: 8.90 in. L x 3.50 in. W