Menu Search
General Purpose Gloves Unisex Work Gloves, Small, Gray, Heavy Weight, Seamless Knit Wrist, Yellow Hem Cuff, Lined

PROTECTIVE INDUSTRIAL PRODUCTS #35G410S

Unisex Work Gloves, Small, Gray, Heavy Weight, Seamless Knit Wrist, Yellow Hem Cuff, Lined

SKU #61631402302
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Work Gloves
Size: Small
Color: Gray
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 7 ga Cotton/Polyester
Glove Style: Heavy Weight
Back: 7 ga Cotton/Polyester

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Heavy Weight; Palm - 7 ga Cotton/Polyester; Back - 7 ga Cotton/Polyester; Cuff - Seamless Knit Wrist, Yellow Hem; Color - Gray; Lining - Lined; Size - Small; Additional Information - Coating Material: Uncoated, Dimension: 9.10 in. L x 3.70 in. W

Additional Info: Coating Material: Uncoated, Dimension: 9.10 in. L x 3.70 in. W