Menu Search
General Purpose Gloves Unisex Work Gloves, Small, Gray, Blue/Green Striped Back, Gunn-Cut, Wing Thumbs, Cotton Lining
PROTECTIVE INDUSTRIAL PRODUCTS #827763S

Unisex Work Gloves, Small, Gray, Blue/Green Striped Back, Gunn-Cut, Wing Thumbs, Cotton Lining

SKU # 61631400739 Manufacturer Series: A/B Grade
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Work Gloves
Size: Small
Color: Gray
Lining: Cotton
Cuff Type: Rubberized Safety
Palm Type: Split Cowhide Leather
Glove Style: Gunn-Cut
Back: Fabric

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Gunn-Cut, Wing Thumbs; Palm - Split Cowhide Leather ; Back - Fabric; Cuff - Rubberized Safety; Color - Gray, Blue/Green Striped Back; Lining - Cotton; Size - Small; Additional Information - Nylon Stitching, Double Palm, Dimension: 9.50 in. L x 4.70 in. W; Manufacturer Series - A/B Grade

Additional Info: Nylon Stitching, Double Palm, Dimension: 9.50 in. L x 4.70 in. W